1 Ton R-410A 8000 Btu/h Room Air Conditioner
1 Ton R-410A 8000 Btu/h Room Air Conditioner
Package Quantity Info:
EA: 1 IP: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All required tubing and window venting installation kit included
- Includes remote control
- Versatile non-permanent installation for short term or long term use
- 4,500 BTU (DOE 2017 Standard) Cooling
- Window size must have a minimum width of 28.5" and maximum width of 56"
- Cools spaces up to 150 Square feet.
- Casters allow portability
Specifications
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 8000 Btu/h
- CEC Compliant:
- For Sale in CA
- Dehumidification:
- 71
- Depth:
- 14-3/16 in
- EER:
- 9.5
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Height:
- 24-13/16 in
- MBH:
- 8
- Max CFM:
- 123 cfm
- Product Type:
- Portable Air Conditioner
- Refrigerant:
- R-410A
- Temperature Range:
- 61 to 89 Deg F
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 860 W
- Weight:
- 56 lb
- Width:
- 19-1/2 in