14-7/8 in. 2.5 lb Ice Maker in Red
14-7/8 in. 2.5 lb Ice Maker in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rest easy in which our IP210RED can produce up to 28 pounds within 24 hours making this ideal for parties and families.
- With the help of our insulated storage bin, our IP210RED can hold 2.5 pounds of ice at a time in which you will have access to ice at all times.
- Compact and portable, you can place this ice maker practically anywhere.
- Adjust the size ice to your liking with available options such as small, medium, and large.
- Easily monitor and change the ice cube size with its Easy to Use Controls.
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 1.9
- ANSI:
- ANSI 563
- CARB OTC LEED Compliant:
- No
- Capacity:
- 2.5 lb
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 14-7/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 14-7/8 in
- Installation Type:
- Portable
- Interior Light:
- No
- NSF Certified:
- No
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Shape:
- Bullet
- UL Listed:
- UL 563
- Volts:
- 115V
- WaterSense Labeled:
- No
- Weight:
- 24 lb
- Width:
- 11-11/16 in