15 in. 5.2 cu. ft. Beverage Cooler in Black

You last purchased this on
 
Edgestar

15 in. 5.2 cu. ft. Beverage Cooler in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Edgestar

15 in. 5.2 cu. ft. Beverage Cooler in Black

  • Fast #
  • Part #EBBR901BL
  • Item #7690885
  • Manufacturer Part #BBR901BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easily monitor and change the temperature with our push button controls.
  • Reversible Door giving you more options when it comes to adding this appliance to your home décor.
  • Can be built-in or freestanding providing a variety of options for placement
  • With our new Door Alarm feature, never worry about leaving your door ajar thus preventing poor cooling!
  • Cools to temperatures as low as 38 degrees Fahrenheit, making this one of the coldest under counter units in the market.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1.5
CEC Compliant:
For Sale in CA
CSA Certified:
CSA-C22.2 No. 60335-1, CSA-60335-2-24
Capacity:
3.13 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Digital
Cord Length:
6 ft
Depth:
23-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
No
GSA Approved:
No
Height:
32 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Light Bulb Type:
LED
MA Approved -:
No
Material:
Wire
Maximum Temperature:
65
Minimum Temperature:
38
Number of Handles:
Single Handle
Number of Shelves:
3
Plug Type:
5-15P
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Type:
Beverage Centers
Smart Home Enabled:
No
Temperature Range:
38 to 65 Deg F
UL Listed:
UL 60335-1/UL 60335-2-24
Volts:
115V
WaterSense Labeled:
No
Watts:
120 W
Weight:
71 lb
Width:
15 in