17-5/8 in. 8 Place Settings Dishwasher in Black
17-5/8 in. 8 Place Settings Dishwasher in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Heated Dry option available for all cycles except Rinse
- Leakage sensor automatically shuts off water flow when a leak is detected to protect your home from water damage
- With a compact footprint, this dishwasher can help you get the most out of a kitchen with limited space all while holding 8 place settings
- Six different wash settings allow you to customize each cycle depending on the type of dishes being washed
- Quiet 52dB operation keeps the disturbance to a minimum
Specifications
- ADA Compliant:
- No
- AMP:
- 6.7
- ANSI:
- ANSI 749
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Capacity:
- 8 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Decibel Rating (dB):
- 52 dB
- Depth:
- 22-7/16 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 32-1/2 in
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Cycles:
- 6
- Number of Settings:
- 8
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- UL 749
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 800 W
- Weight:
- 52.9 lb
- Width:
- 17-5/8 in