Edgestar
17-5/8 in. 8 Place Settings Dishwasher in White
Part #EBIDW1802WH | Item #7688518 | Manufacturer Part #BIDW1802WH
Product Details
- With a compact footprint, this dishwasher can help you get the most out of a kitchen with limited space all while holding 8 place settings
- Heated Dry option available for all cycles except Rinse
- Leakage sensor automatically shuts off water flow when a leak is detected to protect your home from water damage
- Quiet 52dB operation keeps the disturbance to a minimum
- Six different wash settings allow you to customize each cycle depending on the type of dishes being washed
Specifications
ADA Compliant: No
AMP: 6.7
CEC Compliant: For Sale in CA
Capacity: 8 Place Settings
Color Finish: White
Color Finish Category: Whites
Control Type: Digital
Decibel Rating dB : 52 dB
Depth: 22-7/16 in
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 32-1/2 in
Installation Type: Built-in
Interior Light: No
NSF Certified: No
Number of Settings: 8
Power Source: Electric
Smart Home Enabled: No
UL Listed: Yes
Volts: 120V
WaterSense Labeled: No
Watts: 800
Weight: 52.9
Width: 17-5/8 in