17 in. 2.6 lb Ice Maker in Stainless Steel
This product has been replaced by
Manufacturer Part #PIM300SS
17 in. 2.6 lb Ice Maker in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rest easy in which our IP250SS can produce up to 48 pounds within 24 hours making this ideal for parties and families.
- With the help of our insulated storage bin, our IP250SS can hold 2.6 pounds of ice at a time in which you will have access to ice at all times.
- Compact and portable, you can place this ice maker practically anywhere.
- Capable of making bullet style ice
- Adjust the size ice to your liking with available options such as small, medium, and large.
- Easily monitor and change the ice cube size with its Easy to Use Controls.
Specifications
- ADA Compliant:
- No
- AMP:
- 3.2
- ANSI:
- ANSI 563
- Capacity:
- 2.6 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 17-1/8 in
- Energy Star Compliant:
- No
- Height:
- 17 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- NSF Certified:
- No
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Shape:
- Bullet
- UL Listed:
- UL 563
- Volts:
- 115V
- WaterSense Labeled:
- No
- Width:
- 18 in