20-3/16 in. Kegerator Conversion Refrigerator in Black
20-3/16 in. Kegerator Conversion Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Cools to temperatures as low 30's Fahrenheit, allowing kegs to get as close to freezing as possible
- Can also be easily converted to either a fridge and or kegerator depending on the setting!
- Compact design with its slim 20-3/16" inch width taking up minimal space
- Comes with caster wheels making it easy to move around for parties and or get togethers.
- Reversible Door giving you more options when it comes to adding this appliance to your home décor.
Specifications
- ADA Compliant:
- No
- AMP:
- 1.1
- Brand Model Compatibility:
- KC2000 Kegerator
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.9 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Turn Knob
- Depth:
- 25-11/16 in
- Energy Star Compliant:
- No
- Handle Type:
- Recessed
- Height:
- 33-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- No
- MA Approved -:
- No
- Material:
- Metal
- Maximum Temperature:
- 45
- Minimum Temperature:
- 34
- Number of Doors:
- 1
- Number of Shelves:
- 2
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Product Type:
- Kegerator
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 4.9 cu ft
- Temperature Range:
- 34 to 45 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- WaterSense Labeled:
- No
- Watts:
- 90 W
- Weight:
- 70.5 lb
- Width:
- 20-3/16 in
- Zones:
- 1