22-7/8 in. 2A Beverage Center in Stainless Steel
22-7/8 in. 2A Beverage Center in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 84 Can Capacity for standard 12 oz cans.
- Easily monitor and change the temperature with the sleek touch control panel.
- 15-inch width for tight installations with limited space.
- Rated for outdoor use, this undercounter beverage cooler is fully encased in stylish and durable stainless steel.
- Can be built-in or freestanding providing a variety of options for placement.
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 34-3/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Freestanding, Built-in
- Interior Light:
- Yes
- MA Approved -:
- No
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Refrigerator Type:
- Beverage Centers
- Temperature Range:
- 38 to 65 Deg F
- UL Listed:
- UL 250
- Volts:
- 115V
- WaterSense Labeled:
- No
- Weight:
- 79 lb
- Width:
- 14-9/16 in