23-1/2 in. 5.49 cu. ft. Beverage Cooler in Stainless Steel
23-1/2 in. 5.49 cu. ft. Beverage Cooler in Stainless Steel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Door lock secures your beer collection from unauthorized access
- Reversible Door giving you more options when it comes to adding this appliance to your home décor.
- Can be built-in or freestanding providing a variety of options for placement
- With our new Door Alarm feature, never worry about leaving your door ajar thus preventing poor cooling!
- Cools to temperatures as low as 38 degrees Fahrenheit, making this one of the coldest under counter units in the market.
Specifications
- ADA Compliant:
- No
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.49 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Cord Length:
- 6 ft
- Depth:
- 22-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 33-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- MA Approved -:
- No
- Material:
- Stainless Steel
- Maximum Temperature:
- 65
- Minimum Temperature:
- 38
- Number of Handles:
- Single Handle
- Number of Shelves:
- 3
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Beverage Centers, Beverage Cooler
- Smart Home Enabled:
- No
- Temperature Range:
- 38 to 65 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- WaterSense Labeled:
- No
- Watts:
- 120 W
- Weight:
- 104 lb
- Width:
- 23-1/2 in