23-3/8 in. 12.38 cu. ft. Beverage Cooler in White/Stainless Steel

Part #EVBR640  |  Item #7078211  |  Manufacturer Part #VBR640

$ 1,499.00 EACH

Color/Finish:
White/Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be built-in or freestanding providing a variety of options for placement
  • With our new Door Alarm feature, never worry about leaving your door ajar thus preventing poor cooling!
  • Integrated door lock secures your beverage collection from unauthorized access
  • A thermostat range of 36-43 Deg F allows you to dial in the perfect temperature.
  • LED lighting displaying your beverages while adding to the overall look of this beverage cooler!
  • Temperature Alarm
  • Finish: Stainless Steel Door

Specifications

ADA Compliant: No

AMP: 1.7

CEC Compliant: For Sale in CA

Capacity: 12.38 cu ft

Color Finish: White/Stainless Steel

Color Finish Category: Whites

Depth: 22-1/2 in

Energy Star Compliant: No

Height: 69-11/16 in

Indoor Outdoor: Indoor

Installation Type: [Built-in, Freestanding]

Interior Light: Yes

Power Source: Electric

Refrigerator Type: Beverage Centers

Temperature Range: 36 to 43 Deg F

UL Listed: No

Volts: 115V

Weight: 151

Width: 23-3/8 in