23-3/8 in. 7.94 cu. ft. Beverage Cooler in Stainless Steel
23-3/8 in. 7.94 cu. ft. Beverage Cooler in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 PT: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Have the best of both worlds with our Dual Zone wine and beverage cooler.
- Door lock secures your wine collection from unauthorized access
- Designedfor Freestanding or Built Application's such as kitchens and open spaces.
- The top (beverage) zone has a temperature range from (36°F to 43°F), The bottom (wine) zone has a temperature range from (41°F to 68°F).
- Easily monitor and change the temperature with the sleek touch control panel
- Reversible Door giving you more options when it comes to adding this appliance to your home décor.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 3
- Application:
- Wine Storage, Beverage
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Control Type:
- Digital
- Depth:
- 22-9/16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- MA Approved -:
- No
- Material:
- Metal, Wood
- Minimum Temperature:
- 36
- Number of Handles:
- Single Handle
- Number of Shelves:
- 4
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Wine Coolers, Beverage Centers
- Smart Home Enabled:
- No
- Temperature Range:
- 36 to 68 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- WaterSense Labeled:
- No
- Watts:
- 120 W
- Weight:
- 95 lb
- Width:
- 23-3/8 in