6 lb Build-in Crescent Ice Maker in Stainless Steel/Black
6 lb Build-in Crescent Ice Maker in Stainless Steel/Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reversible Door giving you more options when it comes to adding this appliance to your home décor.
- Easy-to-Use Controls to turn off and on this ice maker while being conveniently located towards the front of this appliance.
- Designedfor Freestanding or Built Application's such as kitchens and open spaces.
- Reversible stainless steel door for added versatility
- ADA compliant height at just over 25 inches
- Can be built-in or freestanding providing a variety of options for placement
- Produce up to 12 pounds of crescent-shaped ice within a 24 hour period
- Convenient installation with no drain line required
- A quarter inch wide water line connection hose and an ice scoop are included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 3.7
- ANSI:
- ANSI 372, ANSI 372-2011
- Capacity:
- 6 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Depth:
- 18-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 25-3/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding, Undercounter
- MA Approved -:
- No
- NSF:
- NSF 372, NSF 32-2011
- NSF Certified:
- Yes
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Shape:
- Crescent
- UL Listed:
- UL 250
- Volts:
- 115V
- WaterSense Labeled:
- No
- Weight:
- 47.8 lb
- Width:
- 15 in