26 in. Freestanding Beverage Cooler in Black with Stainless Steel

This product has been replaced by

Edgestar Stainless Steel/Black 17 in. 4.61 cu. ft. Beverage Cooler
Edgestar 17 in. 4.61 cu. ft. Beverage Cooler in Stainless Black/Stainless Steel
Manufacturer Part #BWC91SS
You last purchased this on
 
Edgestar

26 in. Freestanding Beverage Cooler in Black with Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Edgestar Stainless Steel/Black 17 in. 4.61 cu. ft. Beverage Cooler
Edgestar 17 in. 4.61 cu. ft. Beverage Cooler in Stainless Black/Stainless Steel
Manufacturer Part #BWC91SS
Edgestar

26 in. Freestanding Beverage Cooler in Black with Stainless Steel

  • Fast #
  • Part #EBWC90SS
  • Item #7078152
  • Manufacturer Part #BWC90SS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black/Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reversible Door giving you more options when it comes to adding this appliance to your home décor.
  • Cools to temperatures in the high 30's Fahrenheit, making this one of the coldest units in the market.
  • Compact design with its slim 17" inch width taking up minimal space
  • Finish: Stainless Steel Door
  • Easily monitor and change the temperature with an easy to use numbered system knob!
  • LED lighting displaying your beverages while adding to the overall look of this beverage cooler!
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1.3
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Black/Stainless Steel
Depth:
19 in
Energy Star Compliant:
No
Height:
26 in
Installation Type:
Freestanding
Interior Light:
Yes
Power Source:
Electric
Refrigerator Type:
Beverage Centers
Temperature Range:
30 to 50 Deg F
UL Listed:
No
Volts:
115V
Width:
17 in