Edgestar
28-3/16 in. 2.78 cu. ft. Compact Refrigerator in Grey
Part #EFP861 | Item #7334400 | Manufacturer Part #FP861
Product Details
- Compact design with its slim 29 inch width taking up minimal space
- Easily toggle between fridge and freezer with our portable fridge/freezer
- Take this on the road with you and or use it in the comfort of your own home with the AC and DC adapter that is included
- Insulated metal walls to help extend the cooling life just in case the power goes out and or you're storing food
- Fast freeze function allows this portable fridge/freezer to quickly drop into freezing temperature within a timely matter
Documents
Specifications
ADA Compliant: No
AMP: 1
Capacity: 2.78 cu ft
Color Finish: Grey
Color Finish Category: Greys
Control Type: Digital
Cord Length: 72 in
Depth: 19-1/2 in
Display Type: Digital
ETL Listed: Yes
Energy Star Compliant: No
Height: 23-3/8 in
Installation Type: Freestanding
Interior Light: No
MA Approved: No
Power Source: Electric
Refrigerant: R-134A
Refrigerator Capacity Cu Ft : 2.78 cu ft
Refrigerator Type: Compact
Temperature Range: -8 to 50 Deg F
UL Listed: UL 250
Volts: 115V
WaterSense Labeled: No
Weight: 66.2
Width: 28-3/16 in