32-7/8 in. 25 lb Ice Maker in Stainless Steel
32-7/8 in. 25 lb Ice Maker in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Produce up to 75 pounds of cube-shaped ice within a 24 hour period
- With the help of our insulated storage bin, our IB650SS can hold 25 pounds of ice at a time in which you will have access to ice at all times.
- Designedfor Freestanding or Built Application's such as kitchens and open spaces.
- Our highest capacity ice machine making this versatile to work in both in a home and work setting.
- Easy-to-Use Controls to turn off and on this ice maker while being conveniently located towards the front of this appliance.
Specifications
- ADA Compliant:
- No
- AMP:
- 11.2
- ANSI:
- ANSI 372 - 2011, ANSI 563
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-1/3 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 32-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Undercounter, Freestanding
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Shape:
- Bullet
- UL Listed:
- UL 563
- Volts:
- 115V
- WaterSense Labeled:
- No
- Weight:
- 81 lb
- Width:
- 16-3/4 in