Edgestar

32 in. Beverage Center in Black with Stainless Steel

Part #ECBR901SG  |  Manufacturer Part #CBR901SG

Color/Finish:
Black/Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 80 can capacity
  • Narrow 15-inch design fits in tight installations
  • Digital display allows you to easily monitor temperature
  • For Built-in or Freestanding Applications
  • Adjustable glass shelves accommodate different bottle/can sizes
  • Interior lighting to highlight your collection
  • Temperature Range: 38°F to 50°F
  • Finish: Stainless Steel Door

Specifications

ADA Compliant: No

AMP: 1.8

CEC Compliant: For Sale in CA

Color Finish: Black/Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-1/2 in

Energy Star Compliant: No

Height: 32 in

Installation Type: [Built-in, Freestanding]

Interior Light: Yes

Power Source: Electric

Temperature Range: 38 to 50 Deg F

UL Listed: No

Volts: 115V

Width: 15 in