33-5/16 in. 25 lb Ice Maker in Black

You last purchased this on
 
Edgestar

33-5/16 in. 25 lb Ice Maker in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Edgestar

33-5/16 in. 25 lb Ice Maker in Black

  • Fast #
  • Part #EIB250BL
  • Item #7627094
  • Manufacturer Part #IB250BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reversible Door giving you more options when it comes to adding this appliance to your home décor.
  • Easy-to-Use Controls to turn off and on this ice maker while being conveniently located towards the front of this appliance.
  • Slim 15-inch width for installation in more compact spaces
  • Produce up to 25 pounds of crescent-shaped ice within a 24 hour period
  • Convenient installation with no drain line required
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1.8
ANSI:
ANSI 372 - 2011, ANSI 563
CARB OTC LEED Compliant:
No
Capacity:
20 lb
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
20-1/16 in
ETL Listed:
No
Energy Star Compliant:
No
GSA Approved:
No
Height:
33-5/16 in
Indoor Outdoor:
Indoor
Installation Type:
Undercounter, Freestanding
Maximum Capacity:
25 lb
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Power Source:
Electric
Refrigerant:
R-134A
Shape:
Crescent
UL Listed:
UL 563
Volts:
115V
WaterSense Labeled:
No
Weight:
68 lb
Width:
14-7/8 in