33-5/16 in. 20 lb Ice Maker in White

Part #EIB250WH  |  Item #7627092  |  Manufacturer Part #IB250WH

$ 829.00 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slim 15-inch width for installation in more compact spaces
  • Reversible Door giving you more options when it comes to adding this appliance to your home décor.
  • Easy-to-Use Controls to turn off and on this ice maker while being conveniently located towards the front of this appliance.
  • Convenient installation with no drain line required
  • Produce up to 25 pounds of crescent-shaped ice within a 24 hour period

Specifications

ADA Compliant: No

AMP: 1.8

CARB OTC LEED Compliant: No

Capacity: 20 lb

Color Finish: White

Color Finish Category: Whites

Depth: 20-1/16 in

ETL Listed: No

Energy Star Compliant: No

GSA Approved: No

Height: 33-5/16 in

Installation Type: [Undercounter, Freestanding]

Maximum Capacity: 20 lb

NSF Certified: No

Number of Handles: Single Handle

Power Source: Electric

Refrigerant: R-134A

Shape: Crescent

UL Listed: Yes

Volts: 115V

Weight: 68

Width: 14-7/8 in