Edgestar

33 in. Beverage Center in Black with Stainless Steel

Part #EBWC120SSLT  |  Manufacturer Part #BWC120SSLT

Color/Finish:
Black/Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact design with its slim 19" inch width taking up minimal space
  • Reversible Door giving you more options when it comes to adding this appliance to your home décor.
  • Cools to temperatures in the low 30's Fahrenheit, making this one of the coldest units in the market.
  • Door lock secures your beer collection from unauthorized access
  • LED lighting displaying your beverages while adding to the overall look of this beverage cooler!
  • Freestanding only applications
  • Finish: Stainless Steel Door

Specifications

ADA Compliant: No

AMP: 1.3

CEC Compliant: For Sale in CA

Capacity: 3.6 cu ft

Color Finish: Black/Stainless Steel

Color Finish Category: Stainless Steel

Depth: 18-1/4 in

Energy Star Compliant: No

Height: 33 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Temperature Range: 30 to 50 Deg F

UL Listed: No

Volts: 115V

Width: 19 in