Edgestar
36-13/16 in. Insulated Jacket in Stainless Steel
Part #EGRL360JACKET | Item #7889595 | Manufacturer Part #GRL360JACKET
$
669.00
EACH
(Pricing is for 36-13/16 in)
Width
Product Details
- Insulated jacket ensures the safety and ease of installing your grill
- Compatible with Edgestar GRL360IBB models.
- T-304 Stainless steel construction
- Recommended for grill installation locations containing combustible materials
- Durable stainless steel construction designed to withstand the outdoor elements.
Documents
Specifications
Brand Model Compatibility: GRL360 Series Grills
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 24-5/8 in
Height: 11-3/4 in
Installation Type: Built-in
Material: Stainless Steel
Material Type: 304
Product Type: Insulated Jacket
Weight: 46
Width: 36-13/16 in