36 in. 4-Burner Propane Built-in Grill in Stainless Steel
36 in. 4-Burner Propane Built-in Grill in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Lighted knobs: control knobs feature blue LED lighting to accent the type 304 stainless steel and allow for precision temperature adjustments at night
- H-shaped burner: heavy-duty H-shaped cast stainless steel burner provides unprecedented grilling versatility
- Lighted grill area: internal halogen bulbs light the grill area for cooking at all times of the day
- 628 Sq in total cooking area with 223 sq in warming rack
- Ceramic briquettes: distribute heat evenly for consistent temperatures with a ceramic briquette-style flame tamer
- Stainless steel zone dividers between the main burners allows for three distinct grilling temperatures
- Included rotisserie: a dedicated rear burner and powered rotisserie spit make cooking a full chicken a breeze
- Infrared burner: a large infrared burner at high temperatures creates the perfect sear or crust on steaks and other grilled foods
- Durable piezo ignition system
- High-quality T-304 stainless steel construction
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.58
- Application:
- Outdoor
- BTU:
- 89000
- CSA Certified:
- CSA 1.6
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 28-1/16 in
- Fuel Type:
- Propane
- Height:
- 25-5/8 in
- Ignition System:
- Piezo Igniter
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- MA Approved -:
- No
- MBH:
- 89
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Number of Burners:
- 4
- Number of Handles:
- Single Handle
- Plug Type:
- 5-15P
- Power Source:
- Gas
- Smart Home Enabled:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 185 lb
- Width:
- 36 in