42 in. 304 Stainless Steel Cart with Door and Drawer
42 in. 304 Stainless Steel Cart with Door and Drawer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Compatible with Edgestar GRL420IBB models.
- T-304 Stainless steel construction
- Adds usable storage for your propane tank and grill accessories
- Durable stainless steel construction designed to withstand the outdoor elements.
- Included casters allow for easy portability
Documents
Specifications
- Brand Model Compatibility:
- GRL420 Series Grills
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-3/16 in
- Height:
- 36-7/16 in
- Installation Type:
- Freestanding
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Handles:
- Three Handle
- Product Type:
- Cart
- WaterSense Labeled:
- No
- Weight:
- 173 lb
- Width:
- 69-5/8 in