Edgestar

55 in. Built-In and Freestanding Dual Zone Wine Cooler in Black with Stainless Steel

Part #ECWR1101DZ  |  Manufacturer Part #CWR1101DZ

Color/Finish:
Black/Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designedfor Freestanding or Built Application's such as kitchens and open spaces.
  • 110-Bottle Capacity for standard 750 ml Bordeaux wine bottles.
  • Door lock secures your wine collection from unauthorized access
  • Easily monitor and change the temperature with the sleek touch control panel
  • Reversible Door giving you more options when it comes to adding this appliance to your home décor.
  • Dual Zone Operation allowing tochill both red and white wine.

Specifications

ADA Compliant: No

AMP: 2.32

CEC Compliant: For Sale in CA

Color Finish: Black/Stainless Steel

Color Finish Category: Blacks

Depth: 27 in

Energy Star Compliant: No

Height: 55 in

Installation Type: [Built-in, Freestanding]

Interior Light: Yes

Power Source: Electric

Refrigerator Type: Wine Coolers

Temperature Range: 41 to 64 Deg F

UL Listed: No

Volts: 115V

Width: 24 in