70 in. Built-In and Freestanding Bottle Wine Cooler in Black with Stainless Steel
This product has been replaced by
Manufacturer Part #CWR1662SZ
70 in. Built-In and Freestanding Bottle Wine Cooler in Black with Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 166-Bottle Capacity for standard 750 ml Bordeaux wine bottles.
- Door lock secures your wine collection from unauthorized access
- Designedfor Freestanding or Built Application's such as kitchens and open spaces.
- Reversible Door giving you more options when it comes to adding this appliance to your home décor.
- Easily monitor and change the temperature with the sleek touch control panel
Specifications
- ADA Compliant:
- No
- AMP:
- 2.32
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Stainless Steel
- Depth:
- 27 in
- Energy Star Compliant:
- No
- Height:
- 70 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Temperature Range:
- 40 to 65 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 24 in