70 pt Portable Dehumidifier with Drain Pump

Part #EDEP701WP  |  Item #7343602  |  Manufacturer Part #DEP701WP

$ 259.67 EACH

Moisture Removal Pints Per Day :

70
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

AMP: 7.5

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Height: 23-3/4 in

Length: 11-13/100 in

Moisture Removal Pints Per Day : 70

Volts: 115V

Width: 15-1/4 in