0.5 Ton R-410A 4900 Btu/h Room Air Conditioner
Extreme Cool 0.5 Ton R-410A 4900 Btu/h Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All required tubing and window venting installation kit included
- Includes remote control
- Versatile non-permanent installation for short term or long term use
- Window size must have a minimum width of 28.5" and maximum width of 56"
- 4900 BTU (DOE 2017 Standard) Cooling
- 12000 BTU (ASHRAE-128 Standard) Heating
- Cools spaces up to 250 Square feet.
- Casters allow portability
Specifications
- AMP:
- 9.5
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 4900 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Extreme Cool
- Dehumidification:
- 2.99
- Depth:
- 14-15/16 in
- EER:
- 10
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Heating Watts:
- 10000
- Height:
- 30-15/16 in
- Installation Type:
- Portable
- MBH:
- 12
- Moisture Removal:
- 71.9
- Plug Type:
- 5-15P
- Product Type:
- Portable Air Conditioner
- Refrigerant:
- R-410A
- Temperature Range:
- 61 to 89 Deg F
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 1000 W
- Weight:
- 66.1 lb
- Width:
- 17-1/8 in