Edgestar Freestanding Kegerator Convection Refrigerator

EBR2001

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can also be easily converted to either a fridge and or kegerator depending on the setting!
  • Comes with caster wheels making it easy to move around for parties and or get togethers.
  • Compact design with its slim 20-3/16" inch width taking up minimal space
  • Cools to temperatures as low 30's Fahrenheit, allowing kegs to get as close to freezing as possible
  • Reversible Door giving you more options when it comes to adding this appliance to your home décor.

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
KC2000 Kegerator
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Installation Type
Freestanding
Interior Light
No
UL Listed
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday