Freestanding Portable Ice Maker in Stainless Steel
Freestanding Portable Ice Maker in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rest easy in which our PIM200SS can produce up to 40 pounds within 24 hours making this ideal for parties and families.
- With the help of our insulated storage bin, our PIM200SS can hold 2.4 pounds of ice at a time in which you will have access to ice at all times.
- Compact and portable, you can place this ice maker practically anywhere.
- Sleek stainless steel finish and able to produce restaurant style clear ice
- Produces restaurant style ideal for dinner parties and or get togethers.
- Easily monitor and change the ice cube size with its Easy to Use Controls.
Specifications
- ADA Compliant:
- No
- AMP:
- 1.7
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.4 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Compactor Type:
- Portable
- Depth:
- 14-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 14-1/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- NSF:
- NSF 372
- NSF Certified:
- No
- Power Source:
- Electric
- Refrigerant:
- R-600A
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 24.2 lb
- Width:
- 11-5/16 in