Edgestone™ Round Closed Towel Ring in Brushed Nickel

Part #CFGYB4686BN  |  Manufacturer Part #YB4686BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Edgestone™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Height: 5-7/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: [Zinc, Ceramic, Brass]

Mount Type: Wall

Ring Type: Closed

Shape: Round

Width: 2-3/8 in