Edison Fusegear 10 Amp 250 V Drop Ear Time Delay Fuse

EECNR10

  • AMP
  • PRICE

DESCRIPTION

SPECIFICATIONS

AMP
10
CSA Certified
Yes
Length
2 in
UL Listed
Yes
Volts
250V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday