1-1/2 in. Alloy Steel Socket Weld Outside Globe Valve
Model 66224 1-1/2 in. Alloy Steel Socket Weld Outside Globe Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Investment cast satellite seat in PressurSeat™ and PressurCombo™
- Integral satellite seat in PressurEater™
- Body-guided investment cast satellite disk
- Asbestos-free graphitic packing
Specifications
- ANSI:
- ANSI B16.11, ANSI B16.34
- ASME:
- ASME B16.11, ASME B16.34
- Collection:
- Model 66224
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Length:
- 10-7/10 in
- Material:
- Alloy Steel
- Maximum Temperature:
- 1000
- Pressure - Maximum:
- 6700 psi
- Pressure Class:
- 2680#
- Valve Bonnet Type:
- Unwelded
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Globe Valve