1-1/2 in. Alloy Steel Socket Weld Rising Valve Stem Globe Valve
1-1/2 in. Alloy Steel Socket Weld Rising Valve Stem Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Alloy Steel
- Pressure - Maximum:
- 6700 psi
- Valve Body Style:
- Y Pattern
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve