1-1/2 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve

You last purchased this on
 
Edward Valve

1-1/2 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Edward Valve

1-1/2 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve

  • Fast #
  • Part #E848YJ
  • Item #267107
  • Manufacturer Part #848Y 1-1/2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bolted bonnet assembly
  • Boiler code, Section III nuclear
  • Two-piece yoke
  • Requires Certification

Specifications

ASME:
ASME B16.34
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Material:
Forged Steel
Maximum Temperature:
100
Pressure - Maximum:
2000 psi
Pressure Class:
800#
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Stellite
Valve Size:
1-1/2 in
Valve Stem:
Rising
Valve Type:
Globe Valve