1 in. Alloy Steel Socket Weld Rising Valve Stem Globe Valve

You last purchased this on
 
Edward Valve

1 in. Alloy Steel Socket Weld Rising Valve Stem Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Edward Valve

1 in. Alloy Steel Socket Weld Rising Valve Stem Globe Valve

  • Fast #
  • Part #E66124F22G
  • Item #464050
  • Manufacturer Part #66124F22 1
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Investment cast satellite seat in PressurSeat™ and PressurCombo™
  • Integral satellite seat in PressurEater™
  • Body-guided investment cast satellite disk
  • Asbestos-free graphitic packing
  • Requires Certification

Specifications

ASME:
ASME B16.34
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Material:
Alloy Steel
Pressure - Maximum:
6700 psi
Pressure Class:
2680#
Valve Body Style:
Y Pattern
Valve Bonnet Type:
Welded
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Stellite
Valve Size:
1 in
Valve Stem:
Rising
Valve Type:
Globe Valve