1 in. Alloy Steel Socket Weld Rising Valve Stem Globe Valve

You last purchased this on
 
Edward Valve

1 in. Alloy Steel Socket Weld Rising Valve Stem Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Edward Valve

1 in. Alloy Steel Socket Weld Rising Valve Stem Globe Valve

  • Fast #
  • Part #ED66224F22G
  • Item #3574890
  • Manufacturer Part #66224F22 1
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 8" spout
  • Matching brass spray with stainless steel clad hose
  • Body-guided investment cast satellite disk
  • Porcelain Lever handles (Product shown with cross handles)
  • 4-hole mount
  • 1/2"-14NPS connection
  • Requires Certification

Documents


Specifications

API:
API 624
ASME:
ASME B16.34, ASME Section III
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
ISO:
ISO 15848-1
Material:
Stainless Steel, Metal
Pressure - Maximum:
6700 psi
Pressure Class:
2680#
Valve Body Style:
Y Pattern
Valve Bonnet Type:
Welded
Valve Disc Material:
Stainless Steel
Valve Operator:
Hand Wheel
Valve Seat Material:
Metal
Valve Size:
1 in
Valve Stem:
Rising
Valve Type:
Globe Valve