1/2 in. Alloy Steel Socket Weld Rising Valve Stem Globe Valve
Univalve® 1/2 in. Alloy Steel Socket Weld Rising Valve Stem Globe Valve
Frequently Purchased Together
Product Details
- Investment cast satellite seat in PressurSeat™ and PressurCombo™
- Integral satellite seat in PressurEater™
- Body-guided investment cast satellite disk
- Body bore and hard-faced seat machined in single operation to ensure concentric alignment for tight seating and minimized leakage between disc and seat
- Rigid body design to minimize body distortions and minimize leakage
- Eliminates side thrust issues and prevents misalignment, galling, and stem bending for increased life-time
- Utilizes optimized flow passages to minimize flow direction changes and reduce pressure drop
- Asbestos-free graphitic packing
- Fugitive emission certifications to API 624
- Fugitive emission certifications to ISO 158748-1, 2680 pressure class, CO2 endurance class (1500 mechanical cycles)
Specifications
- ASME:
- ASME B16.34, ASME Section III
- Collection:
- Univalve®
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Length (in):
- 8-1/2 in
- Handle Material:
- Malleable Iron
- Length:
- 6 in
- Material:
- Alloy Steel, Malleable Iron, Stainless Steel, Cobalt-Chromium Alloy
- Material Type:
- Stellite
- Pressure - High:
- 4225
- Pressure - Maximum:
- 4255 psi
- Pressure Class:
- 1690#
- Valve Body Material:
- Alloy Steel
- Valve Body Style:
- Y Pattern
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Stellite
- Valve Size:
- 1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Globe Valve