0 items

Edward Valve 1690# Socket Weld Wye Globe Valve

E36124F22

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Asbestos-free graphitic packing
  • Body-guided investment cast satellite disk
  • Integral satellite seat in PressurEater™
  • Investment cast satellite seat in PressurSeat™ and PressurCombo™

SPECIFICATIONS

ASME Specifications
ASME B16.34
End Connection 1
Socket Weld
End Connection 2
Butt Weld
Material
Alloy Steel
Maximum Pressure
4255 psi
Pressure Class
1690#
Valve Body Style
Y Pattern
Valve Bonnet Type
Welded
Valve Seat Material
Stellite
Valve Size
1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday