0 items

Edward Valve 1690# Socket Weld Wye Stop Globe Valve

E36124

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Boiler code, Section III nuclear
  • Bonnet assembly
  • Two-piece yoke

SPECIFICATIONS

ASME Specifications
ASME B16.34
End Connection 1
Socket Weld
End Connection 2
Butt Weld
Material
Forged Steel
Maximum Pressure
4225 psi
Maximum Temperature
100
Pressure Class
1690#
Valve Bonnet Type
Welded
Valve Operator
Round Handle
Valve Port Opening
Standard Port
Valve Seat Material
Stellite
Valve Size
1-1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday