2 in. Alloy Steel Socket Weld Rising Valve Stem Globe Valve

You last purchased this on
 
Edward Valve

Univalve® 2 in. Alloy Steel Socket Weld Rising Valve Stem Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Edward Valve

Univalve® 2 in. Alloy Steel Socket Weld Rising Valve Stem Globe Valve

  • Fast #
  • Part #E36124F22K
  • Item #464056
  • Manufacturer Part #36124F22 2
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Investment cast satellite seat in PressurSeat™ and PressurCombo™
  • Integral satellite seat in PressurEater™
  • Body-guided investment cast satellite disk
  • Body bore and hard-faced seat machined in single operation to ensure concentric alignment for tight seating and minimized leakage between disc and seat
  • Rigid body design to minimize body distortions and minimize leakage
  • Eliminates side thrust issues and prevents misalignment, galling, and stem bending for increased life-time
  • Utilizes optimized flow passages to minimize flow direction changes and reduce pressure drop
  • Asbestos-free graphitic packing
  • Fugitive emission certifications to API 624
  • Fugitive emission certifications to ISO 158748-1, 2680 pressure class, CO2 endurance class (1500 mechanical cycles)
  • Requires Certification

Specifications

ASME:
ASME B16.34, ASME Section III
Collection:
Univalve®
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Length (in):
14-3/10 in
Handle Material:
Malleable Iron
Length:
8-1/5 in
Material:
Alloy Steel, Malleable Iron, Stainless Steel, Cobalt-Chromium Alloy
Material Type:
Stellite
Pressure - High:
4225
Pressure - Maximum:
4255 psi
Pressure Class:
1690#
Valve Body Material:
Alloy Steel
Valve Body Style:
Y Pattern
Valve Bonnet Type:
Welded
Valve Disc Material:
Stainless Steel
Valve Operator:
Hand Wheel
Valve Seat Material:
Stellite
Valve Size:
2 in
Valve Stem:
Outside
Valve Type:
Globe Valve