2 in. Forged Steel Socket Weld Piston Check Valve
2 in. Forged Steel Socket Weld Piston Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bolted cover
- Y-pattern
- Bodies and covers are of forged steel
- Stainless steel spring
- Body-guided hardened stainless steel disk
- Asbestos-free spiral wound cover gasket
- Integral stellate seat
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- Material:
- Carbon Steel, Stainless Steel, Cobalt-Chromium Alloy
- Material Type:
- A105, Stellite
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Y Pattern
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stellite
- Valve Size:
- 2 in
- Valve Type:
- Piston Check Valve
- Weight:
- 14 lb