0 items

Edward Valve 3/4 in. 1690# Socket Weld Wye Steel Globe Valve

E36224F

Valve Size

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Butt Weld
Material
Alloy Steel
Maximum Pressure
4255 psi
Pressure Class
1690#
Valve Size
3/4 in
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday