3/4 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve
3/4 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral backseat
- 13% chromium stainless steel stem
- Integral satellite seat
- Porcelain Lever handles (Product shown with cross handles)
- Asbestos-free graphitic packing
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Forged Steel
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 800#
- Valve Body Style:
- Y Pattern
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve