0 items

Edward Valve Cement Lined Socket Weld Wye Globe Valve

ED66224F22

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2"-14NPS connection
  • 4-hole mount
  • 8" spout
  • Body-guided investment cast satellite disk
  • Matching brass spray with stainless steel clad hose
  • Porcelain Lever handles (Product shown with cross handles)

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
Material
Alloy Steel
Maximum Pressure
6700 psi
Valve Body Style
Y Pattern
Valve Bonnet Type
Welded
Valve Size
1 in
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday