Edward Valve

Figure 66124 1-1/2 in. Alloy Steel Socket Weld Rising Valve Stem Globe Valve

Part #E66124F22J  |  Manufacturer Part #66124F22 1-1/2

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Body-guided investment cast satellite disk
  • Investment cast satellite seat in PressurSeat™ and PressurCombo™
  • Integral satellite seat in PressurEater™
  • Asbestos-free graphitic packing
  • Can be used to hang a variety of mechanical systems
  • Device and wire sold seperately
  • Eliminates the need to stock pre-cut wire
  • Easily adjust hanging height by hand
  • 5 to 1 safety factor
  • Items can be hung up to 60° from verticle

Specifications

ASME Specifications: ASME B16.34

ASTM Specifications: [ASTM A-182 Grade F22, ASTM A-479, ASTM A-668]

Collection: Figure 66124

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

High Pressure: 6700

Maximum Pressure: 6700 psi

NSF Certified: No

Pressure Class: 2680#

Temperature Range: -20 to 1000 Deg F

UL Listed: No

Valve Body Material: Alloy Steel

Valve Body Style: Y Pattern

Valve Bonnet Type: Welded

Valve Disc Material: Stainless Steel

Valve Operator: Wheel Handle

Valve Seat Material: Stellite

Valve Size: 1-1/2 in

Valve Stem: Rising

Valve Type: Globe Valve