11.5 kW 240V Thermostat Water Heater

This product has been replaced by

Eemax 240V Thermostatic Electric Tankless Water Heater
Eemax 11.5 kW 240V Thermostatic Electric Tankless Water Heater
Manufacturer Part #SPEX012240T
You last purchased this on
 
Eemax

11.5 kW 240V Thermostat Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Eemax 240V Thermostatic Electric Tankless Water Heater
Eemax 11.5 kW 240V Thermostatic Electric Tankless Water Heater
Manufacturer Part #SPEX012240T
Eemax

11.5 kW 240V Thermostat Water Heater

  • Fast #
  • Part #EEX012240T
  • Item #3995747
  • Manufacturer Part #EX012240T
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thermostatic control for precise outlet temperature
  • Hot and cold water feed
  • Microprocessor control ensures accurate output temperature
  • Reduces calcification, liming and sedimentation
  • Requires Certification

Specifications

AMP:
48
Application:
Residential
CEC Compliant:
For Sale in CA
Depth:
4 in
End Connection 1:
Compression
End Connections:
Compression
Height:
10 in
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric
Supply Pipe Connection Size:
1/2 in
UL Listed:
Yes
Volts:
240V
Water Heater Type:
On-demand
Watts:
11.5 kW
Width:
5-1/4 in