54 kW Indoor Electric Tankless Water Heater
SpecAdvantage™ 54 kW Indoor Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Featuring 18 unique patent pending design claims that enable the use of electric tankless water heating in new hot water applications.
- Eemax SafeAdvantage and SpecAdvantage with PHD provide unlimited hot water on demand in various commercial, institutional, industrial and safety applications with unsurpassed efficiency, reliability, precision, and speed.
-
Lead Law Compliant
Specifications
- AMP:
- 65
- Application:
- Commercial, Industrial
- CARB OTC LEED Compliant:
- No
- Collection:
- SpecAdvantage™
- Depth:
- 10-1/4 in
- Energy Star Compliant:
- No
- Flow Rate:
- 30 gpm
- GSA Approved:
- No
- Height:
- 17-5/8 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-3/10 in
- Maximum Temperature:
- 90
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1-1/4 in
- Temperature Range:
- 60 to 90 Deg F
- UL Listed:
- UL 499
- Volts:
- 480V
- Water Heater Type:
- Point of Use
- Watts:
- 54 kW
- Weight:
- 112 lb
- Width:
- 26-1/8 in
- Wire Gauge (AWG):
- 6 ga