0 items

Eemax 208 V Heater Element for SP3208

EEX1440SP

Volts

208V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Easy installation
  • For SP3208
  • Long life expectancy
  • Strong durability
  • Volts: 208
  • kW: 3

SPECIFICATIONS

Lead Law Compliant
Yes
Material
Chrome
Power Source
Electric
Volts
208V
Watts
3

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday