Eemax

20A 240V Electric Water Heater

Part #ESP48DL  |  Manufacturer Part #SP48 DL

Volts:

240V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Series One Single Point units are smaller electric tankless water heaters used mainly in point-of-use applications.
  • They have 3/8" water connections on top of the unit
  • The units range from 2.4kW to 10kW and can use 120, 208, 240, and 277 volts.

Specifications

AMP: 20

ANSI Specifications: ANSI 372

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Depth: 3 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Energy Star Compliant: No

Flow Rate: 2 gpm

GSA Approved: No

Height: 9-67/100 in

IAPMO Listed: No

Length: 3 in

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/8 in

Type: ESP48DL

UL Listed: No

Volts: 240V

Water Heater Type: On-demand

Watts: 4.8

Width: 5-11/50 in