Eemax 240 V 18 kW Thermostatic Circuit Board

EEX284AB240KIT

Watts

18
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Call Eemax Customer Service to verify application
  • Easy installation

SPECIFICATIONS

NSF Certified
Yes
NSF Specifications
NSF 372
Volts
240V
Watts
18

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday