Eemax

240 V 40 Amp Relay

Part #EEX255B  |  Manufacturer Part #EX255B

AMP:

40
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy installation
  • Call Eemax Customer Service to verify application

Specifications

AMP: 40

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Product Type: Relay Board

Volts: 240V

Watts: 6